Apply to be a TradeMaster!
Main product image of Linden Single Handle Pull-Out Kitchen Faucet (DST), 4353-DST
Magnifying glass
Hover image to zoom

Linden Single Handle Pull-Out Kitchen Faucet (DST), 4353-DST

Brand:
Delta
SKU:
4353-DST
Rating:
(0)
Q&A:
(0)
Linden Single Handle Pull-Out Kitchen Faucet (DST), 4353-DST
Magnifying glass
Hover image to zoom
$363.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (4)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
Linden Single Handle Pull-Out Kitchen Faucet

Features:
  • Multi-Flow Spray Wands allow you to toggle from a water-efficient spray or stream for everyday tasks to a high water flow to fill pots and other large containers 33% faster
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • 1 or 3-hole 8" installation
  • Touch-Clean spray holes allow for easy removal of hard water build-up
  • 1 or 3-hole installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look
  • Pull-out spout swivels 120degrees
  • 1.50 gpm @ 60 psi, 5.7 L/min @ 414 kPa
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Max Deck Thickness:

2.5"

Handle Style:

Lever

Valve Type:

Ceramic Disc

Number of Holes:

1

3

Series:

Linden

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

Flow Rate (GPM):

1.5

Finish:

Chrome

Finish Family:

Chrome

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

ADA:

Yes

Application:

Residential

Product Type:

Kitchen Faucet

Faucet Configuration:

Single Hole

Connection Type:

Compression

Connection Size:

3/8"

Includes:

Deck Plate / Escutcheon

Type:

Manual

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy