Apply to be a TradeMaster!
Main product image of 4353-RB-DST Linden Single Handle Pull-Out Kitchen Faucet (Venetian Bronze)
Magnifying glass
Hover image to zoom

4353-RB-DST Linden Single Handle Pull-Out Kitchen Faucet (Venetian Bronze)

Brand:
Delta
SKU:
4353-RB-DST
Rating:
(0)
Q&A:
(0)
4353-RB-DST Linden Single Handle Pull-Out Kitchen Faucet (Venetian Bronze)
Magnifying glass
Hover image to zoom
$539.42 each
In Stock
In Stock
Get 2 Thu, Nov 19
Finish: 
Venetian Bronze
Venetian Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Venetian Bronze
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
A toggle on a Multi-Flow wand increases the stream from the standard 1.5GPM to a higher flow to more quickly fill the sink as well as pots, vases, or other large containers. Toggle back to 1.5 GPM for normal, everyday use. The innovative Multi-Flow feature can be found on a variety of Delta kitchen faucets. Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Only Delta faucets are equipped with Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger. The included escutcheon completes the ensemble for a more finished look.

  • Multi-Flow(TM) delivers both 1.5 gpm stream and spray settings for water efficiency and 2.0 gpm stream setting for high performance
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Meets standards set by Americans with Disabilities Act
  • 1 or 3-hole 8 in. installation
  • Includes optional 10-1/2 in. escutcheon
  • Pull-out spout swivels 120degrees for added convenience
  • 59 in. long hose provides outstanding reach

Specs

–
Number of Handles:

1

Product Type:

Kitchen Faucet

Finish Family:

Bronze

Faucet Configuration:

Single Hole

Max Deck Thickness:

2.5"

Series:

Linden

Type:

Manual

Warranty:

Limited Lifetime

Finish:

Venetian Bronze

Connection Type:

Compression

Number of Holes:

4

3

1

2

ADA:

Yes

Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Handle Style:

Lever

Includes:

Deck Plate / Escutcheon

Installation Type:

Deck Mount

Application:

Residential

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy