Apply to be a TradeMaster!
Main product image of Dorval Touch2O Bathroom Faucet w/ Touchless Technology (Matte Black), 556T-BL-DST
Magnifying glass
Hover image to zoom

Dorval Touch2O Bathroom Faucet w/ Touchless Technology (Matte Black), 556T-BL-DST

Brand:
Delta
SKU:
556T-BL-DST
Rating:
(0)
Q&A:
(0)
Dorval Touch2O Bathroom Faucet w/ Touchless Technology (Matte Black), 556T-BL-DST
Magnifying glass
Hover image to zoom
$636.65 each
In Stock
In Stock
Get 1 Fri, Nov 20

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Deck Mount

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Touch it on. Touch it off. Or go completely hands-free. Delta Touch2O with Touchless Technology helps keep your bathroom clean by giving you three ways to operate your faucet: manually with the handle, with a simple touch anywhere on the spout or handle, or by placing your hands near the faucet. The high-tech capacitance sensing capabilities of Touchless faucets allow the flow of water to be activated by breaking the capacitance field anywhere around the device, unlike traditional hands-free infrared sensors which require your hands be in a particular place and are sensitive to lighting conditions and clothing and skin color. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that this faucet is backed by Delta Faucet's Lifetime Limited Warranty on non-electronic parts and finishes and 5-Year Limited Warranty on electronic parts.

  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Batteries last approximately 1 year if using AA batteries or 3 years if using C batteries, based on 20 minutes of usage per day
  • Optional A/C adapter EP102157 may be ordered separately
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines

Specs

–
Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

ADA / ICC A117.1

Number of Handles:

1

Product Type:

Bathroom Faucet

Connection Type:

Compression

Handle Style:

Lever

Power Supply:

Battery

ADA:

Yes

Valve Type:

Ceramic Disc

Max Deck Thickness:

2.75"

Number of Holes:

1

3

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Application:

Residential

Commercial

Type:

Sensor (Touchless)

Faucet Configuration:

Single Hole

Series:

Dorval

Finish Family:

Matte Black

Warranty:

Limited Lifetime

Finish:

Matte Black

Installation Type:

Deck Mount

Drain Type:

Push Pop-Up / Clicker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy