Apply to be a TradeMaster!
Main product image of Dorval Touch2o Bathroom Faucet w/ Touchless (Champagne Bronze), 556T-CZ-DST
Magnifying glass
Hover image to zoom

Dorval Touch2o Bathroom Faucet w/ Touchless (Champagne Bronze), 556T-CZ-DST

Brand:
Delta
SKU:
556T-CZ-DST
Rating:
(0)
Q&A:
(0)
Dorval Touch2o Bathroom Faucet w/ Touchless (Champagne Bronze), 556T-CZ-DST
Magnifying glass
Hover image to zoom
$709.56 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Champagne Bronze
Product Highlight: Material
Zinc

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Touch it on. Touch it off. Or go completely hands-free. Delta Touch2O with Touchless Technology helps keep your bathroom clean by giving you three ways to operate your faucet: manually with the handle, with a simple touch anywhere on the spout or handle, or by placing your hands near the faucet. The high-tech capacitance sensing capabilities of Touchless faucets allow the flow of water to be activated by breaking the capacitance field anywhere around the device, unlike traditional hands-free infrared sensors which require your hands be in a particular place and are sensitive to lighting conditions and clothing and skin color. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that this faucet is backed by Delta Faucet's Lifetime Limited Warranty on non-electronic parts and finishes and 5-Year Limited Warranty on electronic parts.

Features:
  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Batteries last approximately 1 year if using AA batteries or 3 years if using C batteries, based on 20 minutes of usage per day
  • Optional A/C adapter EP102157 may be ordered separately
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines

Specs

–
Flow Rate (GPM):

1.2

Faucet Configuration:

Single Hole

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Connection Size:

3/8"

Series:

Dorval

Number of Holes:

3

1

Max Deck Thickness:

2.75"

Type:

Sensor (Touchless)

Application:

Commercial

Residential

Connection Type:

Compression

Handle Style:

Lever

Product Type:

Bathroom Faucet

ADA:

Yes

Warranty:

Limited Lifetime

Finish:

Champagne Bronze

Number of Handles:

1

Material:

Zinc

Drain Type:

Push Pop-Up / Clicker

Finish Family:

Bronze

Installation Type:

Deck Mount

Power Supply:

Battery

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy