Apply to be a TradeMaster!
Main product image of Dorval Single Handle Touch20.XT Bathroom Faucet, 556T-SS-DST
Magnifying glass
Hover image to zoom

Dorval Single Handle Touch20.XT Bathroom Faucet, 556T-SS-DST

Brand:
Delta
SKU:
556T-SS-DST
Rating:
(0)
Q&A:
(0)
Dorval Single Handle Touch20.XT Bathroom Faucet, 556T-SS-DST
Magnifying glass
Hover image to zoom
$615.93 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Size
3/8" Connection

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Touch it on. Touch it off. Or go completely hands-free. Delta Touch2O with Touchless Technology helps keep your bathroom clean by giving you three ways to operate your faucet: manually with the handle, with a simple touch anywhere on the spout or handle, or by placing your hands near the faucet. The high-tech capacitance sensing capabilities of Touchless faucets allow the flow of water to be activated by breaking the capacitance field anywhere around the device, unlike traditional hands-free infrared sensors which require your hands be in a particular place and are sensitive to lighting conditions and clothing and skin color. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that this faucet is backed by Delta Faucet's Lifetime Limited Warranty on non-electronic parts and finishes and 5-Year Limited Warranty on electronic parts.

Features
  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Batteries last approximately 1 year if using AA batteries or 3 years if using C batteries, based on 20 minutes of usage per day
  • Optional A/C adapter EP102157 may be ordered separately
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Specs

    –
    Installation Type:

    Deck Mount

    Approvals:

    ADA / ICC A117.1

    Lead Free

    ASME A112.18.1 / CSA B125.1

    NSF/ANSI 61

    WaterSense

    Material:

    Zinc

    Number of Holes:

    3

    1

    Finish Family:

    Stainless Steel

    Application:

    Residential

    Series:

    Dorval

    Handle Style:

    Lever

    Connection Type:

    Compression

    Max Deck Thickness:

    2.75"

    Power Supply:

    Battery

    Flow Rate (GPM):

    1.2

    Valve Type:

    Ceramic Disc

    Finish:

    Stainless Steel

    ADA:

    Yes

    Faucet Configuration:

    Single Hole

    Product Type:

    Bathroom Faucet

    Drain Type:

    Push Pop-Up / Clicker

    Number of Handles:

    1

    Connection Size:

    3/8"

    Warranty:

    Limited Lifetime

    Type:

    Sensor (Touchless)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy