Apply to be a TradeMaster!
Main product image of 559LF-BLLPU Trinsic Single Handle Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom

559LF-BLLPU Trinsic Single Handle Bathroom Faucet (Matte Black)

Brand:
Delta
SKU:
559LF-BLLPU
Rating:
(0)
Q&A:
(0)
559LF-BLLPU Trinsic Single Handle Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Finish: 
Matte Black
Flow Rate (GPM): 
1.2
Drain Type: 
No Drain
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Metal (Unspecified)

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole 4-inch installations
  • Optional deck plate included for 3-hole installations
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632BL) or push pop-up drain with overflow holes (RP101630BL) may be purchased separately

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

Lead Free

ADA / ICC A117.1

Type:

Manual

Number of Holes:

3

1

Faucet Configuration:

Single Hole

Number of Handles:

1

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Handle Style:

Lever

Finish:

Matte Black

Warranty:

Limited Lifetime

Application:

Residential

Finish Family:

Matte Black

ADA:

Yes

Connection Type:

Compression

Product Type:

Bathroom Faucet

Drain Type:

No Drain

Series:

Trinsic

Material:

Metal (Unspecified)

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Max Deck Thickness:

2.25"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy