Apply to be a TradeMaster!
Main product image of 559LF-SSLPU Trinsic Single Handle Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom

559LF-SSLPU Trinsic Single Handle Bathroom Faucet (Stainless)

Brand:
Delta
SKU:
559LF-SSLPU
Rating:
(0)
Q&A:
(0)
559LF-SSLPU Trinsic Single Handle Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom
$289.00 each
In Stock
In Stock
Get 5 Thu, Nov 19
Finish: 
Stainless Steel
Champagne Bronze
Flow Rate (GPM): 
1.2
Drain Type: 
No Drain
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole 4-inch installations
  • Optional deck plate included for 3-hole installations
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632SS) or push pop-up drain with overflow holes (RP101630SS) may be purchased separately

Specs

–
Finish Family:

Stainless Steel

Connection Size:

3/8"

Drain Type:

No Drain

Finish:

Stainless Steel

Application:

Residential

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Connection Type:

Compression

Approvals:

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Installation Type:

Deck Mount

Handle Style:

Lever

Number of Holes:

1

3

Type:

Manual

Material:

Metal (Unspecified)

Series:

Trinsic

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Max Deck Thickness:

2.25"

ADA:

Yes

Faucet Configuration:

Single Hole

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy