Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Widespread Bathroom Faucet, Non-Swivel (Matte Black), 559LF-BLMPU
Magnifying glass
Hover image to zoom

Trinsic Single Handle Widespread Bathroom Faucet, Non-Swivel (Matte Black), 559LF-BLMPU

Brand:
Delta
SKU:
559LF-BLMPU
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Widespread Bathroom Faucet, Non-Swivel (Matte Black), 559LF-BLMPU
Magnifying glass
Hover image to zoom
$369.00 each
In Stock
In Stock
Get 1 Thu, Nov 19
Finish: 
Matte Black
Flow Rate (GPM): 
1.2
Drain Type: 
Push Pop-Up / Clicker
Push Pop-Up / Clicker
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Metal (Unspecified)

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole 4-inch installations
  • Optional deck plate included for 3-hole installations
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • 3/8-inch compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Connection Size:

3/8"

Handle Style:

Lever

Warranty:

Limited Lifetime

Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

Flow Rate (GPM):

1.2

Application:

Residential

Number of Holes:

3

1

Installation Type:

Deck Mount

Type:

Manual

Drain Type:

Push Pop-Up / Clicker

Connection Type:

Compression

Product Type:

Bathroom Faucet

Finish Family:

Matte Black

Max Deck Thickness:

2.25"

Faucet Configuration:

Single Hole

ADA:

Yes

Series:

Trinsic

Material:

Metal (Unspecified)

Valve Type:

Ceramic Disc

Finish:

Matte Black

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy