Apply to be a TradeMaster!
Main product image of Trinsic Single Handle Bathroom Faucet (Champagne Bronze), 559LF-CZMPU
Magnifying glass
Hover image to zoom

Trinsic Single Handle Bathroom Faucet (Champagne Bronze), 559LF-CZMPU

Brand:
Delta
SKU:
559LF-CZMPU
Rating:
(0)
Q&A:
(0)
Trinsic Single Handle Bathroom Faucet (Champagne Bronze), 559LF-CZMPU
Magnifying glass
Hover image to zoom
$379.00 each
In Stock
In Stock
Get 1 Thu, Nov 19
Finish: 
Champagne Bronze
Flow Rate (GPM): 
1.2
Drain Type: 
Push Pop-Up / Clicker
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole 4-inch installations
  • Optional deck plate included for 3-hole installations
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • 3/8-inch compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Material:

Metal (Unspecified)

Faucet Configuration:

Single Hole

Drain Type:

Push Pop-Up / Clicker

Number of Holes:

1

3

Connection Type:

Compression

Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Series:

Trinsic

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Type:

Manual

Warranty:

Limited Lifetime

Application:

Residential

Max Deck Thickness:

2.25"

Product Type:

Bathroom Faucet

Finish Family:

Bronze

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Handle Style:

Lever

Finish:

Champagne Bronze

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy