The Day Savers – A National Tradesmen Day Contest
Main product image of 559LF-SSMPU Trinsic Single Handle Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom

559LF-SSMPU Trinsic Single Handle Bathroom Faucet (Stainless)

Brand:
Delta
SKU:
559LF-SSMPU
Rating:
(0)
Q&A:
(0)
559LF-SSMPU Trinsic Single Handle Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom
$339.00 each
In Stock
In Stock
Get 17 Tomorrow, Aug 27
Order by 2PM, receive Tomorrow
Finish
Stainless Steel
Flow Rate (GPM)
1.2
Drain Type
Metal Pop-Up
Metal Pop-UpNo Drain
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel

Description

Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1- or 3-hole 4-inch installations
  • Optional deck plate included for 3-hole installations
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant

Specs

Number of Holes:

3

1

Drain Type:

Metal Pop-Up

Type:

Manual

Finish:

Stainless Steel

Flow Rate (GPM):

1.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy