| Finish: | Chrome |
|---|---|
| Drain Type: | Push Pop-Up / Clicker |
| Faucet Configuration: | Single Hole |
| Valve Type: | Ceramic Disc |
| Application: | Residential |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 WaterSense ADA / ICC A117.1 |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| ADA: | Yes |
| Flow Rate (GPM): | 1 |
| Series: | Modern |
| Type: | Manual |
| Max Deck Thickness: | 3.13" |
| Material: | Brass |
| Number of Handles: | 1 |
| Connection Size: | 3/8" |
| Connection Type: | Compression |
| Product Type: | Bathroom Faucet |
| Number of Holes: | 1 3 |
| Finish Family: | Chrome |