| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 Lead Free |
|---|---|
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Max Deck Thickness: | 3.13" |
| Finish Family: | Chrome |
| Faucet Configuration: | Single Hole |
| Handle Style: | Lever |
| Number of Holes: | 3 1 |
| Material: | Brass |
| Application: | Residential |
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Warranty: | Limited Lifetime |
| Connection Size: | 3/8" |
| Flow Rate (GPM): | 0.5 |
| Number of Handles: | 1 |
| ADA: | Yes |
| Drain Type: | Push Pop-Up / Clicker |
| Finish: | Chrome |
| Series: | Modern |