Apply to be a TradeMaster!
Main product image of 581LF-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom

581LF-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)

Brand:
Delta
SKU:
581LF-PP
Rating:
(0)
Q&A:
(0)
581LF-PP Modern Single Handle Project-Pack Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom
$154.56 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Finish: 
Chrome
Flow Rate (GPM): 
1.2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
The Delta Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. The ceramic disc cartridge provides years of use. WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Fits single hole installations
  • Optional 6-inch deck plate (RP103380PC) may be ordered separately for 3-hole, 4-inch installations
  • Ceramic disc cartridge
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Drain Type:

Push Pop-Up / Clicker

Finish:

Chrome

Finish Family:

Chrome

Approvals:

NSF/ANSI 61

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Material:

Brass

Installation Type:

Deck Mount

Type:

Manual

Number of Handles:

1

Connection Size:

3/8"

Warranty:

Limited Lifetime

Number of Holes:

1

3

Series:

Modern

Faucet Configuration:

Single Hole

Connection Type:

Compression

Flow Rate (GPM):

1.2

Handle Style:

Lever

Application:

Residential

Max Deck Thickness:

3.13"

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy