Apply to be a TradeMaster!
Main product image of 599-BLLPU-DST Pivotal Single Handle Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom

599-BLLPU-DST Pivotal Single Handle Bathroom Faucet (Matte Black)

Brand:
Delta
SKU:
599-BLLPU-DST
Rating:
(0)
Q&A:
(0)
599-BLLPU-DST Pivotal Single Handle Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom

MANUALS (3)

Replacement Parts List

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP90834BL sold separately)
  • Optional 4-1/2 in. deck plate available for 3-hole installation (effective after 5/31/20 manufacture date)
  • Drain assembly sold separately
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Drain Type:

No Drain

Finish:

Matte Black

Flow Rate (GPM):

1.2

Number of Holes:

1

3

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm