Apply to be a TradeMaster!
Main product image of 599-BLMPU-DST Pivotal Single Handle Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom

599-BLMPU-DST Pivotal Single Handle Bathroom Faucet (Matte Black)

Brand:
Delta
SKU:
599-BLMPU-DST
Rating:
(0)
Q&A:
(0)
599-BLMPU-DST Pivotal Single Handle Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom
$719.00 each
In Stock
In Stock
Get 5 Tue, Nov 24
Finish: 
Matte Black
Lumicoat Black StainlessLumicoat ChromeLumicoat Polished NickelLumicoat StainlessMatte Black
Drain Type: 
Pop-Up
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP90834BL sold separately)
  • Optional 4-1/2 in. deck plate available for 3-hole installation (effective after 5/31/20 manufacture date)
  • Includes matching finish metal pop-up drain assembly
  • ADA Compliant
  • Rigid spout

Specs

–
Finish:

Matte Black

Warranty:

Limited Lifetime

Series:

Pivotal

Approvals:

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Number of Holes:

1

3

ADA:

Yes

Max Deck Thickness:

2.13"

Application:

Residential

Material:

Brass

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Type:

Manual

Faucet Configuration:

Single Hole

Connection Type:

Compression

Valve Type:

Ceramic Disc

Finish Family:

Matte Black

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Handle Style:

Lever

Number of Handles:

1

Drain Type:

Pop-Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy