Apply to be a TradeMaster!
Main product image of Pivotal Single Handle Bathroom Faucet, 599-PR-LPU-DST (Chrome)
Magnifying glass
Hover image to zoom

Pivotal Single Handle Bathroom Faucet, 599-PR-LPU-DST (Chrome)

Brand:
Delta
SKU:
599-PR-LPU-DST
Rating:
(0)
Q&A:
(0)
Pivotal Single Handle Bathroom Faucet, 599-PR-LPU-DST (Chrome)
Magnifying glass
Hover image to zoom
$429.49 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areasDIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP90834PR sold separately)
  • Optional 4-1/2 in. deck plate available for 3-hole installation (effective after 5/31/20 manufacture date)
  • Drain assembly sold separately
  • ADA Compliant

Specs

–
Series:

Pivotal

Approvals:

CalGreen

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CEC

WaterSense

ADA / ICC A117.1

Lead Free

Finish Family:

Chrome

ADA:

Yes

Number of Handles:

1

Application:

Residential

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Country of Origin:

USA

Type:

Manual

Finish:

Lumicoat Chrome

Connection Type:

Compression

Drain Type:

No Drain

Handle Style:

Lever

Flow Rate (GPM):

1.2

Material:

Brass

Warranty:

Limited Lifetime

Max Deck Thickness:

2.13"

Number of Holes:

3

1

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy