Apply to be a TradeMaster!
Main product image of Pivotal Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 599-PR-MPU-DST
Magnifying glass
Hover image to zoom

Pivotal Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 599-PR-MPU-DST

Brand:
Delta
SKU:
599-PR-MPU-DST
Rating:
(0)
Q&A:
(0)
Pivotal Single Handle Bathroom Faucet, 1.2 GPM (Lumicoat Chrome), 599-PR-MPU-DST
Magnifying glass
Hover image to zoom
$529.00 each
In Stock
In Stock
Get 7 Wed, Nov 25
Finish: 
Lumicoat Chrome
Drain Type: 
Pop-Up
No DrainPop-UpPush Pop-Up / Clicker
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations (with optional deck plate RP90834PR sold separately)
  • Optional 4-1/2 in. deck plate available for 3-hole installation (effective after 5/31/20 manufacture date)
  • Includes matching finish metal pop-up drain assembly
  • ADA Compliant

Specs

–
Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

ADA / ICC A117.1

Faucet Configuration:

Single Hole

Drain Type:

Pop-Up

Product Type:

Bathroom Faucet

Type:

Manual

Application:

Residential

Series:

Pivotal

Number of Holes:

1

3

Finish:

Lumicoat Chrome

Connection Type:

Compression

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Max Deck Thickness:

2.13"

Finish Family:

Chrome

Installation Type:

Deck Mount

ADA:

Yes

Handle Style:

Lever

Number of Handles:

1

Valve Type:

Ceramic Disc

Material:

Brass

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy