Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Vessel Bathroom Faucet (Chrome), 797LF
Magnifying glass
Hover image to zoom

Cassidy Single Handle Vessel Bathroom Faucet (Chrome), 797LF

Brand:
Delta
SKU:
797LF
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Vessel Bathroom Faucet (Chrome), 797LF
Magnifying glass
Hover image to zoom
$429.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection

Description

–
The Cassidy single handle bathroom faucet installs on a deck in a 1-hole or optional 3-hole configuration and is sized for vessel sink applications. It delivers up to 1.2 gpm at 60 psi and connects with 3/8 in. compression fittings.
  • 1.2 gpm maximum flow rate at 60 psi
  • Deck mount single hole riser model
  • Fits 1-hole or 3-hole installations with optional escutcheon, not included
  • Solid brass fabricated body
  • Maximum deck thickness: 2-7/8 in.
  • 3/8 in. compression fittings
  • 1/4 in. O.D. straight, staggered PEX supply lines
  • Complies with ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, WaterSense, and ICC/ANSI A117.1

Specs

–
Finish Family:

Chrome

Product Type:

Bathroom Faucet

ADA:

Yes

Material:

Brass

Connection Type:

Compression

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Approvals:

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Warranty:

Limited Lifetime

Finish:

Chrome

Application:

Residential

Number of Handles:

1

Connection Size:

3/8"

Type:

Manual

Drain Type:

Push Pop-Up / Clicker

Max Deck Thickness:

2.88"

Handle Style:

Lever

Series:

Cassidy

Number of Holes:

1

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy