| Drain Type: | No Drain |
|---|---|
| ADA: | Yes |
| Number of Holes: | 1 |
| Application: | Residential |
| Faucet Configuration: | Single Hole |
| Series: | Cassidy |
| Approvals: | ADA / ICC A117.1 Lead Free WaterSense |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Finish: | Venetian Bronze |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Finish Family: | Bronze |