Apply to be a TradeMaster!
Main product image of Cassidy 1-Handle Vessel Bathroom Faucet (Stainless), 797LF-SS
Magnifying glass
Hover image to zoom

Cassidy 1-Handle Vessel Bathroom Faucet (Stainless), 797LF-SS

Brand:
Delta
SKU:
797LF-SS
Rating:
(0)
Q&A:
(0)
Cassidy 1-Handle Vessel Bathroom Faucet (Stainless), 797LF-SS
Magnifying glass
Hover image to zoom
$599.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Cassidy single handle bathroom faucet is a deck-mount vessel faucet for single-hole installations. It delivers up to 1.2 gpm at 60 psi and fits decks up to 2-7/8 in. thick.
  • 1.2 gpm maximum flow rate at 60 psi
  • Deck-mount single-hole riser model
  • Also fits 3-hole installations with optional escutcheon RP102236, not included
  • Solid brass fabricated body
  • 3/8 in. compression fittings
  • Integrated 1/4 in. O.D. straight, staggered PEX supply lines
  • Maximum deck thickness: 2-7/8 in.
  • Optional red/blue temperature indicator ring included

Specs

–
Flow Rate (GPM):

1.2

Connection Type:

Compression

Finish Family:

Stainless Steel

Valve Type:

Ceramic Disc

Material:

Brass

Finish:

Stainless Steel

Application:

Residential

Multifamily

Number of Holes:

3

1

ADA:

Yes

Max Deck Thickness:

2.88"

Type:

Manual

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Product Type:

Bathroom Faucet

Handle Style:

Lever

Series:

Cassidy

Installation Type:

Deck Mount

Drain Type:

No Drain

Warranty:

Limited Lifetime

Number of Handles:

1

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy