Apply to be a TradeMaster!
Main product image of Essa Single Handle Pull-Down Kitchen Faucet, 9113-CZ-DST (Champagne Bronze)
Magnifying glass
Hover image to zoom

Essa Single Handle Pull-Down Kitchen Faucet, 9113-CZ-DST (Champagne Bronze)

Brand:
Delta
SKU:
9113-CZ-DST
Rating:
(0)
Q&A:
(0)
Essa Single Handle Pull-Down Kitchen Faucet, 9113-CZ-DST (Champagne Bronze)
Magnifying glass
Hover image to zoom
$469.66 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Champagne Bronze
Product Highlight: Installation Type
Deck Mount

Description

–
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Kitchen faucets with Touch-CleanSpray Holesallow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over timeSoft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks

Specs

–
Material:

Metal (Unspecified)

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

CalGreen

Type:

Manual

Warranty:

Limited Lifetime

Connection Type:

Compression

Number of Handles:

1

Application:

Residential

Includes:

Deck Plate / Escutcheon

Flow Rate (GPM):

1.8

Number of Holes:

3

1

Series:

Essa

Finish Family:

Bronze

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

ADA:

Yes

Connection Size:

3/8"

Finish:

Champagne Bronze

Installation Type:

Deck Mount

Country of Origin:

USA

Max Deck Thickness:

3"

Faucet Configuration:

Single Hole

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy