Shop Klein Tools Limited Time Promotion
Main product image of Essa Single Handle Pull-Down Kitchen Faucet (Chrome, DST), 9113-DST
Magnifying glass
Hover image to zoom

Essa Single Handle Pull-Down Kitchen Faucet (Chrome, DST), 9113-DST

Brand:
Delta
SKU:
9113-DST
Rating:
(0)
Q&A:
(0)
Essa Single Handle Pull-Down Kitchen Faucet (Chrome, DST), 9113-DST
Magnifying glass
Hover image to zoom
$268.41 each
In Stock
In Stock
Get 3 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Essa Single Handle Pull-Down Kitchen Faucet (Chrome, DST)
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • High-arc pull-down swivels 360 degrees

Standard Specifications:
  • Maximum 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Escutcheon: Optional Escutcheon Included
  • Spout Height: 15-1/4"
  • Spout Length: 9-1/4"
  • Fittings Type: 3/8" compression fittings
  • Deck Thickness: 2.5"
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • Valve Type: Euromotion DIAMOND Valve
  • One or three hole mount (Escutcheon included with kitchen models
  • Diamond coated ceramic cartridge
  • 3/8" O.D. straight, staggered pex supply lines
  • Spout rotates 360°
  • Red/Blue indicator markings
  • Two-function wand; Aerated stream or spray
  • Dual integral check valves in sprayer
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Number of Holes:

1

3

Type:

Manual

Finish:

Chrome

Application:

Kitchen

Faucet Holes:

1 or 3

Valve Type:

Euromotion DIAMOND Valve

Flow Rate:

1.80 GPM

Handles Included:

Yes

Number of Handles:

1

ADA:

Yes

Soap Dispenser:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy