Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST), 9197-AR-DST
Magnifying glass
Hover image to zoom

Cassidy Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST), 9197-AR-DST

Brand:
Delta
SKU:
9197-AR-DST
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST), 9197-AR-DST
Magnifying glass
Hover image to zoom

MANUALS (2)

Install Instructions
Direct Replacement:
Cassidy Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST), 9197-AR-PR-DST
Brand:
Delta
SKU:9197-AR-PR-DST
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Finish
Arctic Stainless

Description

Cassidy Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST)

Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Industry standard is based on ASME A112.18.1 of 500,000 cycles.


Features:

  • Backed by Delta Faucet's Lifetime Limited Warranty
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • High-arc pull-down swivels 360 degrees
  • DIAMOND Seal Technology
  • 62 in. long hose provides outstanding reach


Standard Specifications:

  • Maximum 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Escutcheon: Optional Escutcheon Available
  • Spout Height: 15-1/2"
  • Spout Length: 9-3/8"
  • Deck to Outlet: 9-21/32"
  • Fittings Type: 3/8" compression fittings
  • Deck Thickness: 2.5"
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • Valve Type: Euromotion DIAMOND Valve
  • One or three hole mount (escutcheon optional, not included)
  • Diamond embedded ceramic disc cartridge
  • 32" (minimum) Innoflex supply lines with 3/8" compression fittings
  • Spout rotates 360 Degrees
  • Three-function wand; Aerated stream, spray or ShieldSpray (Kitchen models only)
  • 62" braided hose ensures smooth operation
  • Hot/cold markings on handle to indicate temperature
  • Euro-Motion handle only rotates forward to eliminate backsplash interference
  • Order RP61607 for 1.5 gpm hose adapter
  • Order RP71545 for optional escutcheon
  • Order RP71543 for optional coordinating soap dispenser
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.


Specs

Type:

Manual

Application:

Kitchen

Finish:

Arctic Stainless

Faucet Holes:

1 or 3

Valve Type:

Euromotion DIAMOND Valve

Flow Rate:

1.80 GPM

Handles Included:

Yes

Number of Handles:

1

ADA:

Yes

Soap Dispenser:

No

Hose Length:

62"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm