Apply to be a TradeMaster!
Main product image of Cassidy Single Handle Pulldown Kitchen Faucet (Lumicoat Polished Nickel), 9197-PN-PR-DST
Magnifying glass
Hover image to zoom

Cassidy Single Handle Pulldown Kitchen Faucet (Lumicoat Polished Nickel), 9197-PN-PR-DST

Brand:
Delta
SKU:
9197-PN-PR-DST
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Pulldown Kitchen Faucet (Lumicoat Polished Nickel), 9197-PN-PR-DST
Magnifying glass
Hover image to zoom
$689.00 each
Backorder
Backorder
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Polished Nickel
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Coordinating soap dispenser sold separately (RP71543PN)
  • 1 or 3-hole 8 in. installation
  • Optional 10-1/4 in. escutcheon available for purchase separately (RP71545PNPR)
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Number of Holes:

3

1

Type:

Manual

Application:

Kitchen

Finish:

Lumicoat Polished Nickel

Number of Handles:

1

Handles Included:

Yes

ADA:

Yes

Lead Free:

Yes

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy