The Day Savers – A National Tradesmen Day Contest
Main product image of Cassidy Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST), 9197-AR-PR-DST
Magnifying glass
Hover image to zoom

Cassidy Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST), 9197-AR-PR-DST

Brand:
Delta
SKU:
9197-AR-PR-DST
Rating:
(0)
Q&A:
(0)
Cassidy Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST), 9197-AR-PR-DST
Magnifying glass
Hover image to zoom

MANUALS (3)

Product Overview

This item replaces: 9197-AR-DST

Product Highlights

Product Highlight: Finish
Lumicoat Arctic Stainless

Description

Cassidy Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (Arctic Stainless, DST)

Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • ShieldSpray Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • High-arc pull-down swivels 360 degrees
  • DIAMOND Seal Technology
  • 62 in. long hose provides outstanding reach
Standard Specifications:
  • Maximum 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Escutcheon: Optional Escutcheon Available
  • Spout Height: 15-1/2"
  • Spout Length: 9-3/8"
  • Deck to Outlet: 9-21/32"
  • Fittings Type: 3/8" compression fittings
  • Deck Thickness: 2.5"
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • Valve Type: Euromotion DIAMOND Valve
  • One or three hole mount (escutcheon optional, not included)
  • Diamond embedded ceramic disc cartridge
  • 32" (minimum) Innoflex supply lines with 3/8" compression fittings
  • Spout rotates 360°
  • Three-function wand; Aerated stream, spray or ShieldSprayTM (Kitchen models only)
  • 62" braided hose ensures smooth operation
  • Hot/cold markings on handle to indicate temperature
  • Euro-Motion handle only rotates forward to eliminate backsplash interference
  • Order RP61607 for 1.5 gpm hose adapter
  • Order RP71545 for optional escutcheon
  • Order RP71543 for optional coordinating soap dispenser
  • Parts and Finish - Lifetime limited warranty; or for commercial purchasers, 10 years for multi-family residential (apartments and condominiums) and 5 years for all other commercial uses, in each case from the date of purchase.
  • Electronic Parts and Batteries (if applicable) - 5 years from the date of purchase; or for commercial purchasers, 1 year from the date of purchase. No warranty is provided on batteries.

Specs

Number of Holes:

3

1

Finish:

Lumicoat Arctic Stainless

Type:

Manual

Application:

Kitchen

Faucet Holes:

1 or 3

Valve Type:

Euromotion DIAMOND Valve

Flow Rate:

1.80 GPM

Handles Included:

Yes

Number of Handles:

1

ADA:

Yes

Soap Dispenser:

No

Hose Length:

62"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm