Apply to be a TradeMaster!
Main product image of Mateo Single Handle Pulldown Bar/Prep Faucet (Arctic Stainless), 9983-AR-DST
Magnifying glass
Hover image to zoom

Mateo Single Handle Pulldown Bar/Prep Faucet (Arctic Stainless), 9983-AR-DST

Brand:
Delta
SKU:
9983-AR-DST
Rating:
(0)
Q&A:
(0)
Mateo Single Handle Pulldown Bar/Prep Faucet (Arctic Stainless), 9983-AR-DST
Magnifying glass
Hover image to zoom
9983-AR-DST has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Arctic Stainless

Description

–
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • High-arc pull-down swivels 360degrees

Specs

–
Type:

Manual

Number of Holes:

3

1

Finish:

Arctic Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm