Apply to be a TradeMaster!
Main product image of Mateo 1-Handle Pull-Down Bar / Prep Faucet (Chrome), 9983-DST
Magnifying glass
Hover image to zoom

Mateo 1-Handle Pull-Down Bar / Prep Faucet (Chrome), 9983-DST

Brand:
Delta
SKU:
9983-DST
Rating:
(0)
Q&A:
(0)
Mateo 1-Handle Pull-Down Bar / Prep Faucet (Chrome), 9983-DST
Magnifying glass
Hover image to zoom
$415.10 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–


Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • High-arc pull-down swivels 360degrees

Specs

–
Faucet Configuration:

Single Hole

Type:

Manual

Product Type:

Bar / Prep Faucet

Handle Style:

Lever

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Connection Size:

3/8"

Connection Type:

Compression

Valve Type:

Ceramic Disc

ADA:

Yes

Finish:

Chrome

Max Deck Thickness:

3"

Finish Family:

Chrome

Flow Rate (GPM):

1.8

Series:

Mateo

Number of Holes:

3

1

Warranty:

Limited Lifetime

Application:

Residential

Installation Type:

Deck Mount

Number of Handles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy