Apply to be a TradeMaster!
Main product image of Mateo 1 Handle Pull-down Bar/Prep Faucet (Matte Black), 9983-BL-DST
Magnifying glass
Hover image to zoom

Mateo 1 Handle Pull-down Bar/Prep Faucet (Matte Black), 9983-BL-DST

Brand:
Delta
SKU:
9983-BL-DST
Rating:
(0)
Q&A:
(0)
Mateo 1 Handle Pull-down Bar/Prep Faucet (Matte Black), 9983-BL-DST
Magnifying glass
Hover image to zoom
9983-BL-DST has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever

Description

–
Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Kitchen faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • 1 or 3-hole 8" installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • High-arc pull-down swivels 360degrees
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Faucet Holes:

1

3

Finish:

Matte Black

Flow Rate (GPM):

1.8

Type:

Manual

Material:

Zinc

Number of Holes:

1

3

Number of Handles:

1

Handle Style:

Lever

Flow Rate:

1.8 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm