Apply to be a TradeMaster!
Main product image of Foundations Monitor 13 Series Shower Only Faucet Trim Kit, BT13210
Magnifying glass
Hover image to zoom

Foundations Monitor 13 Series Shower Only Faucet Trim Kit, BT13210

Brand:
Delta
SKU:
BT13210
Rating:
(3)
Q&A:
(0)
Foundations Monitor 13 Series Shower Only Faucet Trim Kit, BT13210
Magnifying glass
Hover image to zoom
$55.48 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–

Delta Foundations Monitor 13 Series Shower Only Faucet Trim Kit, BT13210

The Delta Foundations Monitor 13 Series Shower Only Faucet Trim Kit (model BT13210) is a chrome-finished pressure balance trim designed for single-handle shower installations. This trim kit requires a separate MultiChoice Universal rough valve body (R10000 Series, sold separately) and delivers 2.00 gallons per minute at 80 psi.

Key Features & Benefits

  • Monitor Pressure Balance Technology: Maintains water temperature within 3°F (1.6°C) during pressure fluctuations, protecting users from sudden hot or cold water surges.
  • WaterSense Labeled: Uses at least 20% less water than industry standard shower heads without compromising performance.
  • Flow Rate: Delivers 2.00 gpm at 80 psi (7.6 L/min at 550 kPa).
  • Chrome Finish: Durable brass construction with polished chrome plating.
  • Full Body Spray: Provides steady, full-coverage spray for hair rinsing and muscle relaxation.
  • 120° Handle Rotation: Maximum rotation arc for temperature and flow control.
  • Field Adjustable Hot Limit Stop: Allows installer to limit handle rotation into the hot water zone.
  • Front-Serviceable Design: All parts replaceable from the front of the valve.
  • Back-to-Back Installation Capability: Supports dual installations on opposite sides of the same wall.
  • Solid Brass Forged Body: Built for long-lasting durability.
  • Maintains balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system.
  • Temperature controlled with handle only.

Compatibility & Requirements

This trim kit requires a Delta MultiChoice Universal rough valve body (R10000 Series, sold separately). The valve body is not included with this trim kit. For wall thicknesses exceeding standard dimensions, order stem extension kit RP77991, which adds 1 3/4 inches of extension and ships with chrome escutcheon screws. For finishes other than chrome, also order RP12630 escutcheon screws in the desired finish.

Installation & Care

Install the MultiChoice Universal rough valve body before installing this trim kit. Confirm the valve body is properly positioned and tested before finishing wall surfaces. Mount the escutcheon plate flush against the finished wall. Secure the handle to the valve stem using the included set screw. Adjust the hot limit stop to restrict handle rotation into unsafe temperature zones. Test the valve for proper temperature control and pressure balance before final use. Clean chrome surfaces with a soft, damp cloth. Avoid abrasive cleaners or scouring pads that can damage the finish.

What's Included

  • Chrome escutcheon plate
  • Shower handle
  • Shower head with full body spray
  • Mounting hardware
  • Set screw (listed as part number RP26865)

Warranty & Support

Delta provides a lifetime limited warranty on parts (excluding electronic components and batteries) and finishes for residential installations. Commercial users receive a 5-year limited warranty on parts and finishes from the date of purchase. Electronic parts (other than batteries) carry a 5-year limited warranty for residential use and a 1-year warranty for commercial use. Batteries are not covered under warranty.

Frequently Asked Questions

Q: Can I use this trim kit with an existing Delta valve already installed in my wall?
A: Yes, this trim kit fits the Delta MultiChoice Universal rough valve body (R10000 Series). Verify your existing valve is from the R10000 Series before ordering.

Q: What is the difference between a trim kit and a complete shower faucet?
A: A trim kit includes only the visible handle, escutcheon, and shower head. The rough-in valve body that installs behind the wall must be purchased separately.

Specs

–
Series:

Foundations

Finish:

Chrome

Type:

Trim Kit

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great to have in the on hand

Great Trim to have on the truck to immediately replace a shower valve.
Absolute9d
Fort Smith, AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice finish/style/quality

Used this in a remodel.
Flamewrench
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for the price.

Great price and functionality for the entry level trim Kit.
RIGGS
RI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy