Apply to be a TradeMaster!
Main product image of Chrome Metal Replacement Drain Assembly With Pop-Up, RP26533
Magnifying glass
Hover image to zoom

Chrome Metal Replacement Drain Assembly With Pop-Up, RP26533

Brand:
Delta
SKU:
RP26533
Rating:
(3)
Q&A:
(0)
Chrome Metal Replacement Drain Assembly With Pop-Up, RP26533
Magnifying glass
Hover image to zoom
$56.57 each
In Stock
In Stock
Get 8 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal

Description

–
Chrome Metal Replacement Drain Assembly With Pop-Up

Product Overview
This replacement metal pop-up drain assembly is designed for use with bathroom faucets. Made of brass with a chrome-plated finish. Lift rod is not included.

Product Details
  • Product Type: Pop-Up
  • Finish: Chrome
  • Material: Metal
  • Used on: Bathroom Sink

Specs

–
Finish:

Chrome

Product Type:

Drain

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Foundations Two Handle Centerset Lav Faucet (Metal Pop-Up), B2510LF
SKU: B2510LF
Delta

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Delta makes a well made pop up assembly.

Used this pop up assembly to replace an old broken one. It was a straight forward installation. Easy, no leaks, just works. I like Delta, it came with more parts then other brands, and was less expensive.
Ryan H.
Tewksbury, MA
2 years ago
Was this review helpful to you?

No pop up Rod?/Super Expensive

Unacceptable for a pop up assembly to not have a pull rod with it. This was an upgrade from the normal plastic junk that comes with faucet.
JB
Pennsylvania
3 years ago
Was this review helpful to you?

Nice Replacement Unit

Durable all metal pop-up assembly unlike typical box store junk. Installed perfectly.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy