Apply to be a TradeMaster!
Main product image of Lahara Monitor 14 Series Shower Trim (Stainless), T14238-SS
Magnifying glass
Hover image to zoom

Lahara Monitor 14 Series Shower Trim (Stainless), T14238-SS

Brand:
Delta
SKU:
T14238-SS
Rating:
(1)
Q&A:
(0)
Lahara Monitor 14 Series Shower Trim (Stainless), T14238-SS
Magnifying glass
Hover image to zoom
$201.74 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Stainless Steel

Description

–
Lahara Monitor 14 Series Shower Trim (Stainless)

While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
Features:
  • Monitor Valve protects from rapid changes in hot or cold water
  • 5-setting shower head
  • Valve is not included, must purchase separately
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Touch Clean
  • MultiChoice Universal Valve
  • Brilliance Finish

Standard Specifications:
  • 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Valve Type: Single-function pressure balance cartridge
  • Spray Settings: Full Body Spray
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • For use with MultiChoice Universal rough valve body (R10000 Series)
  • Back-to-back installation capability
  • Solid brass forged body
  • Temperature only controlled with handle
  • Field adjustable to limit handle rotation into hot water zone
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Tub port maximum flow rate 6.0 gpm @ 60 psi with R10000-UNBX
  • Shower arm overall horizontal length = 5 1/2" (138 mm), including threaded ends
  • Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness, RP77991 ships with chrome escutcheon screws, and for special finishes also order RP12630 escutcheon screws in desired finish
  • Parts and Finish - Lifetime limited warranty; or for commercial purchasers, 10 years for multi-family residential (apartments and condominiums) and 5 years for all other commercial uses, in each case from the date of purchase.
  • Electronic Parts and Batteries (if applicable) - 5 years from the date of purchase; or for commercial purchasers, 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Series:

Lahara

Max Flow (GPM):

1.75

Flow Rate:

1.75 GPM

Type:

Trim Kit

Finish:

Stainless Steel

Flow Rate (GPM):

1.75

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MultiChoice Rough-In Valve w/ 1/2" Prefab PEX Cold Expansion, Shower Only, R10000-PFS-MF
SKU: R10000-PFS-MF
Delta

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Quick install. Good quality. Only time will tell on cartridge leaks.
Son of Bob
Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy