Apply to be a TradeMaster!
Main product image of MultiChoice High Flow Rough-In Valve Body w/ 1/2" Universal Inlets/Outlets, Shower Only, R10000-UNBXHF
Magnifying glass
Hover image to zoom

MultiChoice High Flow Rough-In Valve Body w/ 1/2" Universal Inlets/Outlets, Shower Only, R10000-UNBXHF

Brand:
Delta
SKU:
R10000-UNBXHF
Rating:
(7)
Q&A:
(0)
MultiChoice High Flow Rough-In Valve Body w/ 1/2" Universal Inlets/Outlets, Shower Only, R10000-UNBXHF
Magnifying glass
Hover image to zoom
$56.94 each
In Stock
In Stock
Get 79 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat, Threaded Connection

Description

–
The Delta MultiChoice Universal Shower Valve Body Rough-in Kit allows easy changes to shower function, style and appearance without altering the plumbing behind the wall. The trim is sold separately. A revolutionary system that allows easy changes to shower function, style, and appearance without altering the plumbing behind the wall.

Features:
  • 1/2" universal inlets to accept 1/2" copper, 1/2" iron pipe, PEX or CPVC adapters
  • MultiChoice Universal valve body only - Accepts single, dual, or dual thermostatic cartridge
  • High flow for use with shower only models
  • HF rough valves feature blocked tub port - no additional plug needed when used in shower only application
  • Back-to-back capability
  • Accepts single function (13/14), dual function (17), or dual function thermostatic (17T) cartridge
  • Cartridge ships with trim kit
  • Back-to-back capability

Specs

–
Connection Size:

1/2"

Connection Type:

Sweat

Threaded

Type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Tub/Shower Diverter Rough-In Kit, R11000
SKU: R11000
Delta

Product Reviews

4 out of 7 reviews
71% would recommend this product
4
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
29%
4 star
43%
3 star
29%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

The product is good

Ordered the Delta shower trim with Valve. The trim cam in without the valve. The valve arrived days later. This was upsetting
Jt
Southlake, TX
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shower Leak

Seems to be working after some clean up. Flushed the system as per instructions prior to installing the cartridge and all seemed to be working. After turning off and on a few times the shower would not shut off all the way. Pulled out the cartridge and found some rough areas in the ports from dried up white stuff. Had to get my fat fingers all the way up in there to clean up the burrs that were keeping the o rings from sealing properly. Wished I noticed this before it was installed...
Terry
Northern Utah
4 years ago
Was this review helpful to you?

The only valve I use now

This valve allows the installer to choose from 3 different trim kits. Great product and priced well.
RIGGS
RI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great concept, annoying mounting feet.

I love the concept of this system, separating the rough and the trim. And I like the valve. but the mounting feet are loosely attached soft brass... so if you have to tweak it the feet bend first. Not a big deal on new construction, distinctly irritating on remodels. That said, I will continue installing these.
charles
VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I needed

Great product I have used time and time again.
Lou
Wa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used it before, I will use it again

Perfect for rough-in
AJ
Green Bay, Wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit the need

I am remodeling a bathroom for the first time and decided to use Pex with Sharkbite fittings. This fit in perfectly with what I was looking for in both features and price.
Headscratcher
Small town Nebraska
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy