Apply to be a TradeMaster!
Main product image of Ara Two Handle Wall Mount Bathroom Faucet (Matte Black), T3567LF-BLWL
Magnifying glass
Hover image to zoom

Ara Two Handle Wall Mount Bathroom Faucet (Matte Black), T3567LF-BLWL

Brand:
Delta
SKU:
T3567LF-BLWL
Rating:
(0)
Q&A:
(0)
Ara Two Handle Wall Mount Bathroom Faucet (Matte Black), T3567LF-BLWL
Magnifying glass
Hover image to zoom
$459.00 each
In Stock
In Stock
Get 2 Fri, Sep 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Centerset
Product Highlight: Mount
Wall

Description

With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Features:
  • 3-hole 8" wall installation
  • Less pop-up
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

Type:

Manual

Number of Holes:

3

Application:

Bathroom

Finish:

Matte Black

Number of Handles:

1

Handles Included:

Yes

Flow Rate:

1.20 GPM

Valve Type:

Diamond Seal

Installation Type:

Centerset

Pop-Up Included:

No

ADA:

Yes

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy