Apply to be a TradeMaster!
Main product image of Ara 2 Handle Wall Mount Bathroom Faucet Trim (Chrome), T3567LF-WL
Magnifying glass
Hover image to zoom

Ara 2 Handle Wall Mount Bathroom Faucet Trim (Chrome), T3567LF-WL

Brand:
Delta
SKU:
T3567LF-WL
Rating:
(0)
Q&A:
(0)
Ara 2 Handle Wall Mount Bathroom Faucet Trim (Chrome), T3567LF-WL
Magnifying glass
Hover image to zoom
$309.00 each
In Stock
In Stock
Get 7 Tue, Nov 3

MANUALS (3)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • 3-hole 8" wall installation
  • Less pop-up
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

–
Finish:

Chrome

Number of Holes:

3

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy