The Day Savers – A National Tradesmen Day Contest
Main product image of Ara Two Handle Wall Mount Bathroom Faucet Trim, 1.20 GPM (Stainless), T3567LF-SSWL
Magnifying glass
Hover image to zoom

Ara Two Handle Wall Mount Bathroom Faucet Trim, 1.20 GPM (Stainless), T3567LF-SSWL

Brand:
Delta
SKU:
T3567LF-SSWL
Rating:
(0)
Q&A:
(0)
Ara Two Handle Wall Mount Bathroom Faucet Trim, 1.20 GPM (Stainless), T3567LF-SSWL
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 1 Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: GPM
1.2 GPM
Product Highlight: Handle Style
Lever

Description

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Features:
  • 3-hole 8" wall installation
  • Less pop-up
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

Finish:

Stainless Steel

GPM:

1.2

Number of Handles:

2

Type:

Manual

Flow Rate (GPM):

1.2

Number of Holes:

3

Handle Style:

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy