Apply to be a TradeMaster!
Main product image of 1" PEX Expansion Head
Magnifying glass
Hover image to zoom
1" PEX Expansion Head
Magnifying glass
Hover image to zoom
$51.27 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Size: 
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Dewalt PEX expansion heads feature automatic rotating capability for even expansion. Maximize durability and corrosion resistance with chrome coating and black zinc plating. They are backward compatible with Milwaukee ProPEX® Heads and color coded for easy size identification. (Milwaukee® is a registered trademark of Milwaukee Electric Tool Corp. ProPEX® is a registered trademark of Uponor Oyj.)

Features:
  • Automatic rotating head capability for even expansion
  • Etched measurements and color coded bands for quick size identification
  • Chrome coating and black zinc plating for durability and corrosion resistance
  • Backward Compatible with Milwaukee ProPEX® Heads (Milwaukee® is a registered trademark of Milwaukee Electric Tool Corp. ProPEX® is a registered trademark of Uponor Oyj.)

Specs

–
Size:

1"

Product Type:

Expansion Tool

Application:

1" PEX

PEX Size:

1"

Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked perfect

The replacement head worked perfect. Thank you for the great customer service
Gtr
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy