Apply to be a TradeMaster!
Main product image of 3/4" PEX Expansion Head
Magnifying glass
Hover image to zoom
3/4" PEX Expansion Head
Magnifying glass
Hover image to zoom
$49.99 each
Backorder
Backorder
Get it Tue, Jan 5 - Wed, Feb 3
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Dewalt PEX expansion heads feature automatic rotating capability for even expansion. Maximize durability and corrosion resistance with chrome coating and black zinc plating. They are backward compatible with Milwaukee ProPEX® Heads and color coded for easy size identification. (Milwaukee® is a registered trademark of Milwaukee Electric Tool Corp. ProPEX® is a registered trademark of Uponor Oyj.)

Specs

–
Size:

3/4"

Product Type:

Expansion Tool

Heads Included:

3/4"

PEX Size:

3/4"

1"

Type:

Tool

Application:

3/4" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy