Apply to be a TradeMaster!
Main product image of 20V MAX XR Compact Drill/Driver & Impact Driver Combo Kit w/ (2) Batteries
Magnifying glass
Hover image to zoom

20V MAX XR Compact Drill/Driver & Impact Driver Combo Kit w/ (2) Batteries

Brand:
Dewalt
SKU:
DCK277C2
Rating:
(0)
Q&A:
(0)
20V MAX XR Compact Drill/Driver & Impact Driver Combo Kit w/ (2) Batteries
Magnifying glass
Hover image to zoom
$238.99 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

The DCK277C2 20V MAX* Lithium-ion Cordless Brushless Combo Kit is ideal for most drilling and fastening applications. Both the drill/driver and impact driver are compact in design and excellent for hard to reach areas. Both tools feature a brushless motor.

Features
  • DEWALT brushless motor delivers up to 57% more run time over brushed
  • Compact (5.4" front to back), lightweight (2.0 lbs) Impact Driver design fits into tight areas
  • Compact (7.52" front to back), lightweight Drill/Driver design fits into tight areas
  • Ergonomic comfort grip handle provides ideal balance and tool control
  • LED light with 20-second trigger release delay provides increased visibility in dark or confined spaces
  • Impact driver's one-handed loading 1/4" hex chuck accepts 1" bit tips

Includes:
  • (1) DCD777 20V MAX* Compact Brushless Drill/Driver
  • (1) DCF787 20V MAX* Compact Brushless 1/4" Impact Driver
  • (2) 20V MAX* Li-Ion Battery Packs
  • (1) Charger
  • (1) Kit Bag

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

Product Type:

Tool Combo Kit

Drill/Driver

Impact Driver

Voltage:

20v

Batteries Included:

2

Includes:

Charger

Carry Case

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
Batteries Included
Includes
CURRENT ITEM
Product Image of 20V MAX XR Compact Drill/Driver & Impact Driver Combo Kit w/ (2) Batteries
20V MAX XR Compact Drill/Driver & Impact Driver Combo Kit w/ (2) Batteries
SKU: DCK277C2
Tool Combo Kit
Drill/Driver
Impact Driver
20v
2
Charger
Carry Case
Impact Driver
Drill/Driver
18v
2
Belt Clip
Batteries
Carry Case
Charger
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy