Apply to be a TradeMaster!
Main product image of M18 2-Tool Combo Kit (Compact Drill Driver & Hex Impact Driver)
Magnifying glass
Hover image to zoom

M18 2-Tool Combo Kit (Compact Drill Driver & Hex Impact Driver)

Brand:
Milwaukee
SKU:
2691-22
Rating:
(0)
Q&A:
(0)
M18 2-Tool Combo Kit (Compact Drill Driver & Hex Impact Driver)
Magnifying glass
Hover image to zoom
$277.86 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview

The 2691-22 M18 Cordless 2-Tool Combo Kit includes the M18 Compact Driver (2606-20) and the M18 1/4" Hex Impact Driver (2656-20). The M18 Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM, the M18 cordless LITHIUM-ION system delivers more torque, more power, and longer run-time than the competition.

Includes:
  • M18 Compact 1/2" Drill Driver (2606-20)
    • Milwaukee 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
    • Compact Design: Allows greater accessibility in tight work spaces
    • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
    • REDLINK Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
    • 500 in. lbs. of peak torque
    • 0-400/0-1800 RPM
  • M18 1/4" Hex Impact Driver (2656-20)
    • Milwaukee 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
    • Milwaukee designed Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
    • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • 1/4" Hex Quick-Connect Chuck
    • 1500 in. lbs. of torque
    • 0-2750 No Load RPM
    • 0-3450 No Load IPM
  • M18 Compact REDLITHIUM Battery (48-11-1815)
    • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • Best-in-class construction: Offers long-lasting performance and durability
    • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
    • All-weather performance: Delivers fade-free power in extreme jobsite conditions
    • Versatility: Powers more than 40 Milwaukee M18 cordless power tools
  • M18 and M12 Multi-Voltage Charger (48-59-1812)
    • Single unit simplicity: Quickly charges all M12 and M18 Battery Packs
    • Reduces time to manage charge cycles by sequentially charging the battery packs
    • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
  • Belt Clip
  • Contractor Bag

Specifications:
  • 5-year manufacturer warranty on tools; 3 year manufacturer warranty on M18 batteries
  • Bits and Blades Included
  • 18 Volts

Specs

–
Product Type:

Drill/Driver

Impact Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Includes:

Belt Clip

Carry Case

Charger

Batteries

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
Includes
Batteries Included
CURRENT ITEM
Product Image of M18 2-Tool Combo Kit (Compact Drill Driver & Hex Impact Driver)
M18 2-Tool Combo Kit (Compact Drill Driver & Hex Impact Driver)
SKU: 2691-22
Drill/Driver
Impact Driver
18v
Belt Clip
Carry Case
Charger
Batteries
2
Tool Combo Kit
Impact Driver
Drill/Driver
20v
Batteries
Belt Clip
Carry Case
Charger
2
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy