Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless Drill /Impact Kit (2 Tools), (2) Batteries 1.5Ah, Charger and Tool Bag
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless Drill /Impact Kit (2 Tools), (2) Batteries 1.5Ah, Charger and Tool Bag

Brand:
Dewalt
SKU:
DCK280C2
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless Drill /Impact Kit (2 Tools), (2) Batteries 1.5Ah, Charger and Tool Bag
Magnifying glass
Hover image to zoom
$281.15 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
The DCK280C2 20V MAX Lithium Ion Compact Drill/Driver / Impact Driver Combo Kit (1.5 Ah) features a two-speed transmission and LED lights for working in dark spaces.

Features
  • DCD780 20V MAX* 1/2" drill/driver features two-speed transmission (0-600 / 0-2,000)
  • DCF885 20V MAX* 1/4" impact driver features 3 LED lights with 20-second delay to provide visibility without shadows
  • DCF885 provides up to 2800 RPM and 1400 in. lbs. of max torque
  • Compact, lightweight design fits into tight areas
  • 1-handed loading 1/4" hex chuck accepts 1" bit tips
  • Heavy-duty 1/2" ratcheting chuck provides great bit-gripping strength
  • 20 Volt, 1.5Ah lithium-ion batteries charge in as little as 30 minutes (2 batteries and charger included)

Includes:
  • DCD780 1/2" Drill/Driver
  • DCF885 1/4" Impact Driver
  • (2) 20V MAX Lithium Ion 1.5 Ah Battery Packs
  • Charger
  • (2) Belt Hooks
  • Contractor Bag
Note:
Other batteries and chargers sold separately This tool works with
these batteries: DCB200, DCB201 and these chargers: DCB101, DCB119

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Tool Combo Kit

Impact Driver

Drill/Driver

Voltage:

20v

Includes:

Batteries

Belt Clip

Carry Case

Charger

Batteries Included:

2

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Includes
Batteries Included
CURRENT ITEM
Product Image of 20V MAX Lithium-Ion Cordless Drill /Impact Kit (2 Tools), (2) Batteries 1.5Ah, Charger and Tool Bag
20V MAX Lithium-Ion Cordless Drill /Impact Kit (2 Tools), (2) Batteries 1.5Ah, Charger and Tool Bag
SKU: DCK280C2
Tool Combo Kit
Impact Driver
Drill/Driver
20v
Batteries
Belt Clip
Carry Case
Charger
2
Drill/Driver
Impact Driver
18v
Charger
Batteries
Carry Case
Belt Clip
2
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy