Apply to be a TradeMaster!
Main product image of 20V MAX Cordless Wet-Dry Vacuum (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX Cordless Wet-Dry Vacuum (Tool Only)

Brand:
Dewalt
SKU:
DCV580H
Rating:
(0)
Q&A:
(0)
20V MAX Cordless Wet-Dry Vacuum (Tool Only)
Magnifying glass
Hover image to zoom
$185.34 each
In Stock
In Stock
Get 6 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
2 Gallons
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–

DeWalt DCV580H 20V MAX Cordless Wet-Dry Vacuum (Tool Only)

The DeWalt DCV580H is a cordless wet-dry vacuum powered by a 20V MAX battery, designed to handle up to 2 gallons of wet or dry debris on jobsites. This tool-only package includes a 5-foot integrated hose and two attachment nozzles, with battery and charger sold separately.

Key Features & Benefits

  • 2-Gallon Tank Capacity: Provides enough storage to empty a toilet or handle clogged drain cleanup without frequent emptying.
  • Integrated 5-Foot Hose: Heavy-duty, flexible 1-1/4 inch diameter hose is ideal for tough worksite conditions and remains attached to the vacuum.
  • HEPA Rated Wet-Dry Filter: Traps dust and particles with 99.97% efficiency at 0.3 microns, protecting air quality during wet and dry vacuuming.
  • Easily Accessible Filter: Washable and reusable filter requires no replacement purchases and simplifies maintenance.
  • On-Board Accessory Storage: Built-in holders for crevice tool and wide nozzle attachments make transport and organization easy on the jobsite.
  • 31 CFM Maximum Airflow: Delivers strong suction for picking up water, dust, and debris in confined spaces.
  • Battery Compatibility: Operates on any DeWalt 20V MAX battery (sold separately), integrating with existing DeWalt cordless tool systems.
  • Tool-Only Configuration: Allows users with existing DeWalt batteries and chargers to expand their tool collection without redundant purchases.

Compatibility & Requirements

This vacuum requires a DeWalt 20V MAX battery and compatible charger, both sold separately. The 1-1/4 inch hose diameter accepts standard wet-dry vacuum accessories. Installation by a qualified installer is recommended for trade applications requiring integration with dust collection systems or compliance with jobsite safety protocols.

Installation & Care

Attach the included crevice tool or wide nozzle to the hose end before use. Insert a charged 20V MAX battery into the battery port until it clicks. Empty the 2-gallon tank after each use to prevent odors and maintain suction power. Remove the filter after wet use, rinse under clean water, and allow it to dry completely before reinstalling. Store the vacuum with accessories in their on-board holders to prevent loss.

What's Included

  • DCV580H Wet/Dry Vacuum
  • 5 ft. On-Board Hose
  • Crevice Tool Attachment
  • Wide Nozzle Tool Attachment

Warranty & Support

This vacuum is backed by a 3-year limited warranty, 1 year of free service, and a 90-day money-back guarantee.

Frequently Asked Questions

Q: Can this vacuum handle both water and sawdust without changing filters?
A: Yes, the HEPA rated wet-dry filter traps both wet and dry debris, though you must rinse and dry the filter after wet use before switching back to dry vacuuming.

Q: Does the hose detach for storage or replacement?
A: No, the 5-foot hose is integrated into the vacuum body and does not detach, which prevents loss and simplifies jobsite transport.

Specs

–
Hose Length:

5'

Hose Diameter:

1-1/4"

Max Airflow (CFM):

31

Micron Rating:

0.3

Product Type:

Vacuum

Batteries Included:

0

Capacity (Gallons):

2

Power Source:

Battery

Includes:

Hose

Extension Nozzle

Crevice Tool

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy