Apply to be a TradeMaster!
Main product image of 3/8" Vertical Rod Hanger for Wood, 1/4" x 2" (Box of 25)
Magnifying glass
Hover image to zoom

3/8" Vertical Rod Hanger for Wood, 1/4" x 2" (Box of 25)

Brand:
Dewalt
SKU:
PFM2251100
Rating:
(0)
Q&A:
(0)
3/8" Vertical Rod Hanger for Wood, 1/4" x 2" (Box of 25)
Magnifying glass
Hover image to zoom
$26.98 each
In Stock
In Stock
Get 45 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Overview Hangermate is an all steel threaded fastening system for suspending steel threaded rod vertically overhead in pipe hanging, fire protection, electrical conduit and cable-tray applications. They are available in versions which can be installed in a variety of base materials including steel purlins, bar joists and beams, wood frame columns and beams, as well as concrete ceilings, beams and columns. Steel threaded rods in 1/4” and 3/8" diameters can be vertically suspended with Hangermate (a 1/2" diameter size is also available for wood). They are also offered in a side mount style for lateral installation of 1/4" and 3/8" diameter steel threaded rods onto joists, columns and overhead members. For all steel and wood hangers, a Hangermate Socket Driver is recommended to provide proper installation with a drill screw gun. For concrete hangers, a powered impact tool with a clutch is recommended. A pivot head version is also available for flexible connection angle and positioning of rod hangers. An acoustical ceiling eyelet version is also available for hanging wire or cable attachments.

Product Features
  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and dropins
  • Steel and wood Hangermate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hangermate
  • Hangermate socket drivers used for the steel and wood hangers
  • Applications: Hanging Pipe and Sprinkler Systems, Suspending Conduit and Cable Trays, Lighting Systems and Overhead Utilities, HVAC Ductwork and Strut Channels, Suspended Ceilings, Mounting Security Equipment

Specs

–
Shank Length:

2"

Application:

Wood

Type:

Vertical

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Nut Driver for Horizontal Anchors (Red)
SKU: 590-44ND2
Sioux Chief

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy