Apply to be a TradeMaster!
Main product image of 3/8" Side Mount Rapid Rod Wood Hanger, 1/4" x 2"
Magnifying glass
Hover image to zoom

3/8" Side Mount Rapid Rod Wood Hanger, 1/4" x 2"

SKU:
ARW-37-200SW
Rating:
(0)
Q&A:
(0)
3/8" Side Mount Rapid Rod Wood Hanger, 1/4" x 2"
Magnifying glass
Hover image to zoom
$2.60 each
BOX UP & SAVE 8%
$59.75 box of 25
$2.39 each
In Stock
In Stock
Get 23 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Product Features
  • Rod Size: 3/8"
  • Shank Size and Length: 1/4" x 2"
  • Side Mount- Point Style Type 17
  • One-piece, all steel threaded fastener system for suspending steel threaded rod.
  • Suitable for overhead installations such as suspending cable tray, pipe hangers, strut and conduit.
  • Side Mount (SW) available for side mounting applications.
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins.
  • Steel rapid rods can be installed with a screw gun or hammer drill.
  • UL & FM approved.
  • Made of Zinc Plated carbon steel.
  • Specs

    –
    Rod Diameter:

    3/8"

    Shank Length:

    2"

    Shank Diameter:

    1/4"

    Material:

    Steel

    Application:

    Wood

    Type:

    Horizontal

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Rod Diameter
    Application
    Type
    3/8"
    Wood
    Horizontal

    You May Also Need

    3/8" Black Side Beam Connector
    SKU: BLSB038
    Bluefin
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy