Apply to be a TradeMaster!
Main product image of 2-1/2" Double-Ended Phillips, Square and Torx Drive Bit Assorted Pack (Pack of 3)
Magnifying glass
Hover image to zoom

2-1/2" Double-Ended Phillips, Square and Torx Drive Bit Assorted Pack (Pack of 3)

SKU:
DDEV25-S3
Rating:
(0)
Q&A:
(0)
2-1/2" Double-Ended Phillips, Square and Torx Drive Bit Assorted Pack (Pack of 3)
Magnifying glass
Hover image to zoom
$4.47 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-1/2" Length

Description

–
Diablo's driver bit range of Phillips, Square and Torx bits delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.

Product Features:
  • Double-ended bits for quick bit changes
  • Assorted pack includes (1) Phillips #2 double-ended bit, (1) Square #2 double-ended bit and (1) Torx #25 double-ended bit
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque Resistant Design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers

Specs

–
Product Type:

Driver Bit

Length (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy