Apply to be a TradeMaster!
Main product image of Shockwave T20/T25 Impact Double Ended Bit
Magnifying glass
Hover image to zoom

Shockwave T20/T25 Impact Double Ended Bit

Brand:
Milwaukee
SKU:
48-32-4313
Rating:
(4)
Q&A:
(0)
Shockwave T20/T25 Impact Double Ended Bit
Magnifying glass
Hover image to zoom
$4.47 each
In Stock
In Stock
Get 44 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T20, Torx T25
Product Highlight: Length (Inches)
2-3/8" Length

Description

–

Shockwave Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.


Features:

  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble
  • Shockzones are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers

Specs

–
Product Type:

Drill Bit

Bit Type:

Torx T20

Torx T25

Length (Inches):

2-3/8"

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Best and one of the few ways to get this bit.

My crew puts together and takes apart form board for foundations and slabs a lot. Most of the stakes use #8 torx that are T-20 and the boards get #10 torx that are T-25. For me we'll save a lot of time getting, switching or finding the other bit all the time. At this point I haven't found any other manufacturers who make this bit not to mention the big box stores don't carry this outside of 100+ item bit kits. Being able to buy the bit is infinitely better saving a bunch of money. If only I could buy a bulk pack. Either way I bought 20 of these to start with and should be keeping a few on hand for now.
Kyle the Carpenter
Kalispell MT
1 years ago
Was this review helpful to you?

real timesaver

best bit when you are working with several different sizes of screws
mongo
Ks
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Great tool to have especially when you're up a ladder and need the "Other" bit driver. I cut a short piece of #6 blue heatshrink and slid it over the small end - past the grip covering halh of the red Milwakee sleeve and shrunk it down so I now have a blue color for the #20 and a red for the #25.
Trigger
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good idea, but it broke.

The tip broke off on the third screw I put in.
Bummed
WY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy