Apply to be a TradeMaster!
Main product image of 1-3/8" Carbide General Purpose Hole Saw
Magnifying glass
Hover image to zoom
1-3/8" Carbide General Purpose Hole Saw
Magnifying glass
Hover image to zoom
$22.47 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-3/8" Diameter

Description

–
Note: This hole saw requires the DHSAR375 Snap-Lock Plus Mandrel System.

Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50x longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.

Features
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. Dia
  • Tool-free plug ejection for fast material removal
  • Variable tooth design allow less effort and faster drilling
  • 50x longer cutting life
  • Tool Use: Drill Press, Hand Held Drill
  • Ideal for: clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel

Specs

–
Diameter (Inches):

1-3/8"

Drilling Depth:

2-3/8"

60mm

Bit Diameter:

1/4"

Bit Length:

3.5"

Bit Material:

Bi-Metal

Shank Diameter:

3/8"

Tooth Material:

Carbide-Tipped

Application:

Metal

Stainless Steel

Wood

Plastic

Aluminum

Nail-Embedded Wood

Cast Iron

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy