Apply to be a TradeMaster!
Main product image of Plumber's Bi-Metal Hole Saw Set (17 Pieces)
Magnifying glass
Hover image to zoom

Plumber's Bi-Metal Hole Saw Set (17 Pieces)

SKU:
DHS17SPL
Rating:
(4)
Q&A:
(0)
Plumber's Bi-Metal Hole Saw Set (17 Pieces)
Magnifying glass
Hover image to zoom
$172.47 each
In Stock
In Stock
Get 19 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Diablo 17-Piece Hole Saw Kit features five (11) bi-metal hole saw cups, 2 SnapLock PLUS mandrels, 2 pilot bits and 2 adaptor nuts (1/2” and 5/8”) for quick and easy hole saw cup changes for maximum job performance. This new, high performance hole saw set delivers faster cutting performance and increased productivity versus standard bi-metal hole saws. Unlike anything on the market, Diablo’s hole saws and SnapLock Plus mandrel system simplify the attachment process for fast and efficient hole saw mounting.

Features:
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • Variable tooth design provides faster cuts with less vibration
  • Sizes included: 1-1/8”, 1-1/4”, 1-3/8”, 1-1/2”, 1-3/4”, 2-1/4”, 2-9/16”, 3”, 3-5/8”, 4”, 4-1/2”, 2 Mandrils, 2 Pilot Bits, (2) Adaptor Nuts

Specs

–
Diameter (Inches):

1-1/2"

3-5/8"

2-1/4"

3"

1-3/4"

1-3/8"

4-1/2"

2-9/16"

4"

1-1/4"

1-1/8"

Drilling Depth:

60mm

2-3/8"

Bit Material:

Bi-Metal

Tooth Material:

Bi-Metal

Application:

Wood

Stainless Steel

Aluminum

Metal

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-9/16" Bi-Metal Hole Saw
SKU: DHS2563
Diablo Tools

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

yes would purchase again

use the product on residential housing, love the quick release, cost to replace one individual hole saw at a time is extremely expensive
Gene
DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Complete kit

Nice complete set of sizes. Bit pretty durable, bought this to replace a previous set we had for about a year. Arbor gets hard to use with dirt / dust / debris accumilation
Mike the master plumber
Hartford WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great set and a great price

Quick disconnect is great
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price

Great hole saws at a great price
Elite
Mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy