Apply to be a TradeMaster!
Main product image of Diablo Hole Saw Adapter Nuts, 5/8" & 1/2" threads
Magnifying glass
Hover image to zoom

Diablo Hole Saw Adapter Nuts, 5/8" & 1/2" threads

SKU:
DHSNUT2
Rating:
(1)
Q&A:
(0)
Diablo Hole Saw Adapter Nuts, 5/8" & 1/2" threads
Magnifying glass
Hover image to zoom
$4.47 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and Variable Tooth Design for faster cuts.

Features
  • 1/2" thread Adaptor Nut fits hole saws from 9/16" to 1-3/16" diameters
  • 5/8" thread Adaptor Nut fits hole saws from 1-1/4" to 6" diameters
  • Snap-Lock™ mandrel system for a quick and easy change with no down time
  • Compatible with all brands of hole saws

Specs

–
Product Type:

Nut

Thread Size:

1/2"

5/8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

bad idea

there's a reason there's the lock in points on some other brands arbors, these will strip out your threads if you have to use these maybe jb weld them on RIP Lennox carbide it was good while it lasted
jjjjjjj
se washington
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy