Shop Resideo Sale
Main product image of 3 Phase Surge Protective Device (240V)
Magnifying glass
Hover image to zoom

3 Phase Surge Protective Device (240V)

Brand:
Ditek
SKU:
DTK-2403CMXPLUS
Rating:
(0)
Q&A:
(0)
3 Phase Surge Protective Device (240V)
Magnifying glass
Hover image to zoom
$72.89 each
In Stock
In Stock
Get 43 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
DITEK's DTK-CMXPLUS Series of durable, cost-effective surge protective devices are used in a wide range of applications. These compact parallel-mount SPD's are available for 240V, 480V and 600V, 3-phase systems; and are the best choice for effective, performance driven surge protection. The DTK-2403CMXPLUS offers 240VAC three phase delta surge protection.

Product Features:
  • NEMA 4X enclosure allows for use in harsh environments
  • 75,000 Amp Total Surge Current Rating
  • Diagnostic LED indicates system power and SPD function
  • UL1449 Listed Type 1 SPD
Product Specifications:
  • Surge Current Rating: 75,000A
  • SCCR: 100,000A
  • Nominal Discharge Current Rating (In): 10kA
  • Connection Method: 3/4" NPT Male, 18-inch 12 AWG Leads
  • Housing: NEMA 4X Polycarbonate
  • Operating Temperature: -31°F to 176°F
  • Maximum Humidity: 95% non-condensing
  • Dimensions: 3.5" L x 1.89" W x 3.4" H
  • Weight: 0.55 lbs
  • Certifications: UL1449 4th Edition, CSA C22.2 No. 269.1-17
  • SPD Type: Type 1

Specs

–
Product Type:

Surge Protector

Voltage:

240v

Operating Temp Range:

-31°F to 176°F

Phase:

3

Enclosure Type:

NEMA-4X

Max Surge Current:

10kA

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Product Image of 3 Phase Surge Protective Device (240V)
3 Phase Surge Protective Device (240V)
SKU: DTK-2403CMXPLUS
Surge Protector
240v

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy