Apply to be a TradeMaster!
Main product image of 3" SpeediChannel Adjustable Flat Bend (Natural)
Magnifying glass
Hover image to zoom

3" SpeediChannel Adjustable Flat Bend (Natural)

SKU:
230-AFB3
Rating:
(0)
Q&A:
(0)
3" SpeediChannel Adjustable Flat Bend (Natural)
Magnifying glass
Hover image to zoom
$23.99 each
In Stock
In Stock
Get 16 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
Natural

Description

–
3" SpeediChannel Adjustable Flat Bend (Natural)

Adjustable flat bends flex from 45 to 90 degrees and make it easy to route the SpeediChannel around an obstacle. Each adjustable bend is individually packed and includes stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Flat Bend

Size:

3"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" SpeediChannel 90-Degree Flat Bend (Natural)
SKU: 230-FB3
DiversiTech

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy